0 items

Ronbow 26 x 17 in. Single Hole Oval Ceramic Vessel with Overflow in White

R200223WH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Above counter installation
  • Ceramic vessel sink
  • Drain sold separately
  • Finished on all sides
  • Single faucet hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45
Color Finish
White
Color Finish Category
Whites
Depth
9-1/16 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
Height
8-43/50 in
IAPMO Listed
Yes
Installation Type
Vessel
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
26-3/8 in x 26-3/8 in
Shape
Oval
Width
25-49/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday