0 items

Ronbow Ariella 31-11/16 in. Wall Mount Vanity

R017831

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extend design with optional 12" drawer bridge
  • Fully finished interior to match exterior
  • One full-extension, soft-close drawer with dovetail construction and decorative glass side panels
  • Optional drawer organizer and motion sensor LED Light
  • Quality German all-metal and heavy duty hardware
  • Solid wood drawer front
  • Solid wood with hardwood plywood construction: No MDF or fillers
  • Superior multi-step polyurethane finish provides a durable finish
  • Vanity base only and does not include vanity top or sink
  • Wall mounting hardware included

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
Yes
Collection
Ariella
Color Finish
Blush Taupe
Depth
19-29/100 in
Height
17-18/25 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Wood
Type
Vanity
Vanity Top Shape
Rectangle
Width
31-11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday