0 items

Ronbow 31 in. Marble Backsplash

R310131

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Natural stone - marble

SPECIFICATIONS

ADA Compliant
No
Color Finish
Carrara White
Color Finish Category
Whites
Depth
3-1/2 in
Height
71/100 in
IAPMO Listed
Yes
Length
3/4 in
Material
Stone
Width
30-11/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday