0 items

Ronbow Rebecca 32 in. Vanity Cabinet

R0101311

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
Yes
Collection
Rebecca
Color Finish
Dark Cherry
Color Finish Category
Reds
Depth
19-5/16 in
Height
13-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Glass, Wood
Type
Wall Cabinet
Vanity Top Shape
Rectangle
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday