0 items

Ronbow Briella 34 x 60-1/2 in. Undermount Bathroom Vanity Cabinet Base

R0517243

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extend design with optional 12" drawer bridge
  • Free-standing
  • Fully finished interior to match exterior
  • Optional drawer organizer
  • Quality German all-metal and heavy duty hardware
  • Solid wood door front
  • Solid wood with hardwood plywood construction: No MDF or fillers
  • Superior multi-step polyurethane finish provides a durable finish
  • Two soft-close doors with 6-way adjustable and concealed hinges
  • Vanity base only and does not include vanity top or sink

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
Yes
Collection
Briella
Color Finish
White
Color Finish Category
Whites
Depth
22 in
Height
33 in
IAPMO Listed
Yes
Installation Type
Undermount
Material
Wood
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday