0 items

Ronbow 37 x 22 in. 3-Hole Counter Top in White Carrara Marble

R3011378CW

Color Finish

(Pricing is for Carrara White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Natural stone - marble
  • Thickness: 1" (2.5 cm)

SPECIFICATIONS

ADA Compliant
No
Color Finish
Carrara White
Color Finish Category
Whites
Depth
22-6/25 in
Faucet Installation
3 Hole
Height
49/50 in
IAPMO Listed
Yes
Installation Type
Vanity Top
Material
Stone
Width
36-57/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday