0 items

Ronbow 6-1/2 in. Rectangle Under-Counter Vessel with Overflow

R200521

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic vessel sink
  • Drain sold separately
  • Includes overflow; overflow can be installed front or wall side
  • Undercounter installation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 11-7/16 in x 6-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45
Color Finish
White
Color Finish Category
Whites
Depth
13-39/100 in
Faucet Installation
1 Hole
GSA Approved
No
Height
6-1/2 in
IAPMO Listed
Yes
Installation Type
Undercounter
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
19-1/8 in x 13-3/8 in
Shape
Rectangular
Width
19-9/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday