0 items

Ronbow Contemporary™ Medicine Cabinet

R618125

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used as decorative detail or to raise up the height of cabinets
  • Recessed or surface mount installation and rough wall opening is 21-11/16"(55.1 cm) W x 29-3/4"(75.5 cm) H
  • Solid wood frame
  • Solid wood with hardwood plywood construction: No MDF or fillers
  • Superior multi-step polyurethane finish provides a durable finish
  • Two mirrors: Front and back side of door

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Contemporary™
Color Finish
White
Color Finish Category
Whites
Depth
5 in
Height
32-11/25 in
IAPMO Listed
Yes
Installation Type
Recessed Mount, Surface Mount
Material
Wood
Width
24-41/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday