0 items

Ronbow Oval Undermount Ceramic Vessel

R200513

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic vessel sink
  • Drain sold separately
  • Includes overflow
  • Undercounter installation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45
Color Finish
White
Color Finish Category
Whites
Depth
7-7/8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
6-69/100 in
IAPMO Listed
Yes
Installation Type
Undercounter
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
19-1/2 in x 19-1/2 in
Shape
Oval
Width
19-29/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday