0 items

Ronbow Round Tempered Glass Vessel

R420102

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pedestal sold separately

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45
Color Finish
Obscure Glass
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Vessel Mount
Material
Glass
Number Of Bowls
1
Overall Sink Size
16 1/2 in x 5 1/2 in
Shape
Round

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday