0 items

Ronbow Transitional Solid Wood Framed Bathroom Mirror

R603124

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Rectangle shape
  • Solid wood frame
  • Solid wood with hardwood plywood construction: No MDF or fillers
  • Superior multi-step polyurethane finish provides a durable finish
  • Surface mount installation

SPECIFICATIONS

CARB OTC LEED Compliant
Yes
Collection
Transitional
Color Finish
White
Color Finish Category
Whites
Depth
1-19/50 in
Height
33-23/50 in
Installation Type
Surface Mount
Material
Wood
Width
23-31/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday