0 items

Ronbow Stone Backsplash

R370137

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Techstone™ engineered quartz and polymer resin

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
Yes
Color Finish
Wide White
Color Finish Category
Whites
Depth
3-1/2 in
Height
79/100 in
IAPMO Listed
Yes
Length
37 in
Material
Stone
Width
36-57/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday