0 items

Ronbow Amora Vanity Base

R054036

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Free-standing
  • Fully finished interior to match exterior
  • Quality German all-metal and heavy duty hardware
  • Solid wood door and drawer front
  • Solid wood with hardwood plywood construction: No MDF or fillers
  • Superior multi-step polyurethane finish provides a durable finish
  • Two soft-close doors with 6-way adjustable and concealed hinges
  • Vanity base only and does not include vanity top or sink

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Amora
Color Finish
Navy
Color Finish Category
Blues
Depth
21-1/2 in
Height
33-1/2 in
IAPMO Listed
Yes
Material
Metal, Wood
Vanity Top Shape
Rectangle
Width
36 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday