Roof Top Blox®

M-1™ Structural Adhesive in Grey

Part #I80608  |  Manufacturer Part #80608

Color/Finish:
Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Structural adhesive for bonding SCB-07 securing brackets to roof surfaces
  • 10-ounce tube; bonds 10 pairs of brackets
  • Non-solvent-based formula
  • Available in both gray and white
  • Not to be applied under blox

Specifications

Collection: M-1™

Color: Grey

Color Finish: Grey

Depth: 1 in

Height: 1 in

Odor: Yes

Size: 10 oz

Weight: 1

Width: 11 in