10 oz. Structural Adhesive in White

You last purchased this on
 
Roof Top Blox®

M-1® 10 oz. Structural Adhesive in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Roof Top Blox®

M-1® 10 oz. Structural Adhesive in White

  • Fast #
  • Part #I80609
  • Item #7173410
  • Manufacturer Part #80609
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 10-ounce tube; bonds 10 pairs of brackets
  • Non-solvent-based formula
  • Structural adhesive for bonding SCB-07 securing brackets to roof surfaces
  • Not to be applied under box
  • Available in both gray and white
  • Requires Certification

Specifications

Collection:
M-1®
Color:
White
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
11 in
NSF Certified:
No
Odor:
Yes
Product Type:
Structural Adhesive
Size:
10 oz
Weight:
1 lb