Plastic Securing Bracket
Plastic Securing Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lock onto engineered mounting tabs on RTB01 rooftop block
- Secured to roof membrane with ADH-12 structural adhesive (not included)
- Polycarbonate securing brackets (pair) for RTB01 rooftop block
- Recommended on all metal and smooth membrane roofing applications
- Protect rooftop block (not included) against movement in areas that experience moderate wind, water, and snow loads
Specifications
- Color:
- Black
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Roof Flashing Material:
- Plastic
- Roof Flashing Material Type:
- Polypropylene