0 items

Roof Top Metal 10 ft. 26 ga Galvanized Plain Round Pipe

RPRP26

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with half-round or K-style gutter systems
  • Galvanized 26 gauge round pipe

SPECIFICATIONS

Coating
Galvanized
Diameter
2 in
Gauge
26
Length
10 ft
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday