10 ft. x 4 in. 26 ga. Galvanized Plain Round Pipe
10 ft. x 4 in. 26 ga. Galvanized Plain Round Pipe
Package Quantity Info:
FT: 1 ST: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with half-round or K-style gutter systems
- Galvanized 26 gauge round pipe
Specifications
- Diameter:
- 4 in
- Gauge (metal):
- 26 ga
- Length:
- 10 ft
- Material:
- Steel