Roof Top Metal

11 ft. x 1-3/4 x 2-3/4 in. 26 ga Bond Leader Pipe

Part #RLP13423426B11  |  Manufacturer Part #LP13423426B11

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bond leader pipe, 26 gauge

Specifications

Gauge: 26

Height: 1-3/4 in

Length: 11 ft

Material: Steel

Width: 2-3/4 in