6 x 25 in. 26 ga. Bond Gutter
6 x 25 in. 26 ga. Bond Gutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Often utilized on roofs with flat vertical edges
- K-style bond 26 gauge gutter
Specifications
- Gauge (metal):
- 26 ga
- Height:
- 6 in
- Length:
- 25 in
- Material:
- Steel