7 in. Galvanized Roof Tile Pan
7 in. Galvanized Roof Tile Pan
Package Quantity Info:
FT: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Pipe Diameter:
- 4 in
- Roof Flashing Material:
- Galvanized Steel