Roots™ 33 PD Blower

Part #RURAI33  |  Item #4934294  |  Manufacturer Part #URAI33

RPM:

3600
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Roots URAI blowers are heavy duty blowers designed with detachable rugged steel mounting feet which permit easy in-field adaptability to either vertical or horizontal installation requirements in any one of four drive shaft positions
  • Oversize antifriction bearings are used, with a cylindrical roller bearing at the drive shaft to withstand V-belt pull
  • Two year factory warranty
  • The URAI features thrust control with splash oil lube on the gear end and grease lube on the drive end
  • URAI DSL model blowers with double splash lube on both ends are available at optional cost

Specifications

CFM: 195

Collection: Roots™

Diameter: 3/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Inlet Service Size: 2 in

Maximum Pressure: 12 psi

RPM: 3600

Type: Position Displacement Blower