Roots™ DSL 45 PD Blower

Part #RURAI45DSL  |  Item #5120673  |  Manufacturer Part #URAI45DSL

RPM:

3600
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Roots URAI blowers are heavy duty blowers designed with detachable rugged steel mounting feet which permit easy in-field adaptability to either vertical or horizontal installation requirements in any one of four drive shaft positions
  • Two year factory warranty
  • Features thrust control with Dual splash oil lube on the gear and the drive end
  • URAI DSL model blowers with double splash lube on both ends are available at optional cost
  • Oversize antifriction bearings are used, with a cylindrical roller bearing at the drive shaft to withstand V-belt pull

Specifications

CFM: 395

Collection: Roots™

Diameter: 7/8 in

Maximum Pressure: 10 psi

RPM: 3600

Type: Displacement Blower