Roots™ Universal Rai® DSL 53 PD Blower
Part #RURAI5DSL | Manufacturer Part #URAI53DSL
Call for Pricing
Fitting Sizes
Please select
Product Details
- Roots URAI blowers are heavy duty blowers designed with detachable rugged steel mounting feet which permit easy in-field adaptability to either vertical or horizontal installation requirements in any one of four drive shaft positions
- Two year factory warranty
- Features thrust control with Dual splash oil lube on the gear and the drive end
- Oversize antifriction bearings are used, with a cylindrical roller bearing at the drive shaft to withstand V-belt pull
Specifications
Collection: Roots™ Universal Rai®
Diameter: 1-1/8 in
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Fitting Type: Straight
Material: [Cast Iron, Alloy Steel]
Maximum Pressure: 15 psi
Product Type: Positive Displacement Blower