Roots™ Universal Rai® 24 PD Blower

Part #RURAI24  |  Item #5090332  |  Manufacturer Part #URAI24

Call for Pricing EACH

RPM

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Roots URAI blowers are heavy duty blowers designed with detachable rugged steel mounting feet which permit easy in-field adaptability to either vertical or horizontal installation requirements in any one of four drive shaft positions
  • Two year factory warranty
  • The URAI features thrust control with splash oil lube on the gear end and grease lube on the drive end
  • Oversize antifriction bearings are used, with a cylindrical roller bearing at the drive shaft to withstand V-belt pull

Specifications

Collection: Roots™ Universal Rai®

Diameter: 5/8 in

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Alloy Steel, Cast Iron

Maximum Pressure: 7 psi

Product Type: Positive Displacement Blower