Roots™ Universal Rai® 32 PD Blower
Part #RURAI32 | Item #5090337 | Manufacturer Part #URAI32
Call for Pricing
EACH
Fitting Sizes
Product Details
- Roots URAI blowers are heavy duty blowers designed with detachable rugged steel mounting feet which permit easy in-field adaptability to either vertical or horizontal installation requirements in any one of four drive shaft positions
- Two year factory warranty
- The URAI features thrust control with splash oil lube on the gear end and grease lube on the drive end
- Oversize antifriction bearings are used, with a cylindrical roller bearing at the drive shaft to withstand V-belt pull
Specifications
Collection: Roots™ Universal Rai®
Diameter: 3/4 in
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Fitting Type: Straight
Material: [Cast Iron, Alloy Steel]
Maximum Pressure: 15 psi
Type: Positive Displacement Blower