3-1/2 gal. Plastic Bucket in White

You last purchased this on
 
Ropak Corporation

3-1/2 gal. Plastic Bucket in White

This product requires certification to purchase.
You last purchased this on
 
Ropak Corporation

3-1/2 gal. Plastic Bucket in White

  • Fast #
  • Part #RR3580A120M1
  • Item #2249230
  • Manufacturer Part #R3580A120M1
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Material:
Plastic
Size:
3 1/2 gal