#5 Ductile Iron Junior Hand Punch Kit
#5 Ductile Iron Junior Hand Punch Kit
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Punch capacity 9/32" thick
- 8 1/4" long
- Punch has standard 1 3/4" throat depth
- Optional mounting bases as well as irregular-shaped punches and dies are available
- Includes 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", and 9/32" round punches and dies in Metal box
- 2 3/4 lbs
Specifications
- Depth:
- 1-3/4 in
- Handle Material:
- Rubber
- Material:
- Ductile Iron
- Tool Type:
- Punch