4" x 120' x L.080 WALLBASE DRYBACK CLR DK GRAY

This product has been replaced by

4 x 120 ft. Vinyl Cove Base in Dark Gray
Roppe Corporation 4 x 120 ft. Vinyl Cove Base in Dark Gray
Manufacturer Part #HC40C5P150
You last purchased this on
 
Roppe Corporation

4" x 120' x L.080 WALLBASE DRYBACK CLR DK GRAY

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

4 x 120 ft. Vinyl Cove Base in Dark Gray
Roppe Corporation 4 x 120 ft. Vinyl Cove Base in Dark Gray
Manufacturer Part #HC40C5P150
Roppe Corporation

4" x 120' x L.080 WALLBASE DRYBACK CLR DK GRAY

  • Fast #
  • Part #RHC40LA5P150
  • Item #7222575
  • Manufacturer Part #HC40LA5P150
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Contains 10% pre-consumer waste
  • Meets FloorScore® and CHPS criteria
  • Thermoplastic TV vinyl base
  • Smooth pattern creates a nice finished edge between the floor and wall
  • Dimensional stability, precise gauging and uniform height help conceal floor and wall irregularities
  • Homogeneous color is inherent through the base and superior finish resists scuffing gouging and most chemicals
  • Co-extruded top layer resists scuffs and scratches
  • Won't fade, crack or chip, and holds up well under tough conditions
  • For residential and commercial applications
  • Made in the USA
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Dark Grey
Height:
4 in
Length:
120 ft
Material:
Plastic
Material Type:
Vinyl
NSF:
NSF 332
NSF Certified:
Yes
Thickness:
0.080 in