Roppe Corporation 120 ft. x 4 in. Vinyl Laminate Dryback Wall Cove Base

RHC40LA5P1

Color Finish

Starting at $67.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Co-extruded top layer resists scuffs and scratches
  • Contains 10% pre-consumer waste
  • Dimensional stability, precise gauging and uniform height help conceal floor and wall irregularities
  • For residential and commercial applications
  • Homogeneous color is inherent through the base and superior finish resists scuffing gouging and most chemicals
  • Made in the USA
  • Meets FloorScore® and CHPS criteria
  • Smooth pattern creates a nice finished edge between the floor and wall
  • Thermoplastic TV vinyl base
  • Won't fade, crack or chip, and holds up well under tough conditions

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
4 in
Length
120 ft
Material
Plastic, Vinyl
NSF Certified
Yes
NSF Specifications
NSF 332
Thickness
0.080 in
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday