1000 gal Single Compartment Tank

Part #RRMT1000E1P  |  Item #4121416  |  Manufacturer Part #RMT-1000E-1P

Call for Pricing

Capacity:

1000 gal

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

CSA Certified: Yes

Capacity: 1000 gal

Color Finish: Black

Height: 51 in

Length: 118 in

NSF Certified: Yes

NSF Specifications: NSF 61

Width: 62 in