Rothenberger

1-1/8 in. Expander Set

Part #ROT12318  |  Manufacturer Part #12318

Diameter:

1-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Flaring

Diameter: 1-1/8 in

Fits Pipe Size: 3/8 in - 1-1/8 in

Length: 15-1/2 in

Power Source: Manual

Tool Type: Expansion Tool Kit