Rothenberger
1 - 2 in. Universal Die
Part #R89163 | Item #2881562 | Manufacturer Part #89163
$
129.44
EACH
Nominal Pipe Size:
1 in - 2 inProduct Details
- Ball-detent feature for quick and easy die change
- Physical and audible signal when dies are in place
- Die change possible without removal of die head
- Dies will thread plastic-coated conduit
Documents
Specifications
Brand Model Compatibility: Rothenberger 56045, 56050 and 56057 Bolt Dies
End Connection 1: NPT
End Connections: NPT
Material: Alloy Steel
Nominal Pipe Size: 1 in - 2 in
Tool Type: Pipe Die