Rothenberger

2 in. NPT Die

Part #R00066  |  Manufacturer Part #00066

Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simple, quick change of dies without time consuming adjustments
  • All controls are clearly marked
  • Automatically adjusted thread length
  • Adjustable thread depth

Documents

Specifications

Brand Model Compatibility: Rothenberger 57071

End Connection 1: NPT

Material: Alloy Steel

Size: 2 in

Tool Type: Pipe Die