Rothenberger

RoCut® 2-1/2 in. OD Plastic Pipe Shear

Part #R52030  |  Manufacturer Part #52030

Cutting Capacity:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pin-point precision without deformation
  • Minimum effort during cutting
  • Precise right-angled cuts
  • Automatic, controlled opening of the blade at the push of a button
  • Secure grip handle
  • Shear arms lockable in transport position
  • V-edge blade for pin point precision

Specifications

Application: [Pipes, Cutting]

Blade Material: Stainless Steel

Collection: RoCut®

Color Finish: Red

Cutting Capacity: 2-1/2 in

Depth: 1 in

Length: 14 in

Material: Stainless Steel

UL Listed: No