0 items

Roto Hammer 3/16 Safety Retaining Cable Kit in Stainless Steel

RRCK316

Color Finish

(Pricing is for Stainless Steel)

$44.82

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Kits fit the complete line-up of Roto Hammer® chain wheels
  • Reduces the potential hazard of a falling chain wheel
  • Simple to install

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel
Product Type
Cable Kit
Valve Size
3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday