Roto Hammer Hand Wheel Diameter Chain Operator

RCLDI

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features superior hardware for faster, easier installation
  • For use with valve hand wheel
  • Furnished complete with sprocket wheel, chain guide, set collar, clamp sets and installation instructions

SPECIFICATIONS

Brand Model Compatibility
2 in - 4 in CL Series Clamp-on Chain Wheel
Diameter
4 in
Handle Material
Ductile Iron
Handle Type
Chain Wheel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday