1800 ft. Reel Polybutylene Rope
1800 ft. Reel Polybutylene Rope
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 1/4 in
- Length:
- 1800 ft
- Material:
- Plastic
- Material Type:
- Polybutylene
- Tool Type:
- Rope