2000 gal Top Water Tank
2000 gal Top Water Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacity:
- 2000 gal
- Color Finish Name:
- Black
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 122 in
- Material:
- Plastic, Rugged
- Material Type:
- Polyethylene
- Width:
- 76 in