Rotoplastics Trinidad Top Water Tank

RCT

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Capacity
2000 gal
Color Finish
Black
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
122 in
Material
Plastic, Rugged
Material Type
Polyethylene
Width
76 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday