28 ga Steel Angle 1-1/2 x 1-1/2 x 120 in.
28 ga Steel Angle 1-1/2 x 1-1/2 x 120 in.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Specifications
- Gauge (metal):
- 28 ga
- Length:
- 1-1/2 in
- Material:
- Steel
- Product Type:
- Angle
- Vent Duct Shape:
- Round
- Width:
- 120 in