2-1/4 x 13 x 10 in. Wall Vent Aluminum, Galvanized Steel

You last purchased this on
 
Broan-NuTone

2-1/4 x 13 x 10 in. Wall Vent Aluminum, Galvanized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan-NuTone

2-1/4 x 13 x 10 in. Wall Vent Aluminum, Galvanized Steel

  • Fast #
  • Part #B441
  • Item #1763139
  • Manufacturer Part #441
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Equipped with a bird screen to keep nests and small animals on the outside
  • Wall cap connections are made of 24 gauge CRCQ galvanized steel construction for durability and long life
  • Wall cap has 13" square mounting collar and is 2-1/4" deep from front to back; round fitting ensures a proper fit to ductwork and operates using gravity
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
10 in
Gauge (metal):
24 ga
Height:
2-1/4 in
Length:
13 in
Material:
Aluminum, Steel
Vent Duct Shape:
Round