Round Privacy Shaker Knob in Matte Black

Part #HLK0803U19  |  Item #8940265  |  Manufacturer Part #HLK0803U19

$ 21.99 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Privacy Door Lockset (Bed & Bath)
  • Reversable Non Handed

Specifications

ADA Compliant: No

ANSI Specifications: No

Application: Residential

Color Finish: Matte Black

Color Finish Category: Blacks

Handle Material: Stainless Steel

Handle Type: Knob

Lock Type: Privacy

MA Approved: No

Origin: Global

Projection: 2-33/100 in

Shape: Round

UL Listed: No

WaterSense Labeled: No