Shaker Knob Privacy Door Lock, Round Rosette in Satin Nickel
Shaker Knob Privacy Door Lock, Round Rosette in Satin Nickel
Frequently Purchased Together
Product Details
- Reversable Non Handed
- Privacy Door Lockset (Bed & Bath)
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Stainless Steel
- Handle Type:
- Knob
- Lock Type:
- Privacy
- Origin:
- Global
- Projection:
- 2-33/100 in
- Shape:
- Round
- UL Listed:
- No