Round Run Capacitor

DIV3GR0

MFD Rating

45/5 mfd
Starting at $21.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for continuous duty
  • Energized the entire time the motor is running
  • Round, metal can
  • Supports two electric motors, such as in large air conditioner or heat pump units

SPECIFICATIONS

MFD Rating
35/5 mfd
Material
Metal
Origin
Global
Shape
Round
Type
Capacitor
UL Listed
No
Volts
370V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday