100W 3-Light Medium E-27 Incandescent Vanity Fixture in Brushed Nickel
Rowanty 100W 3-Light Medium E-27 Incandescent Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Light bulb type: Incandescent
- Location Rating: Damp
- Glass Type: Etched White
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Rowanty
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-3/8 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 9-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 3
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 24 in