Nylon Bag for M3 Housekeeping Cart in Black
Nylon Bag for M3 Housekeeping Cart in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- M3 Housekeeping Cart
- Color Finish Name:
- Black
- Height:
- 30-1/2 in
- Length:
- 17 in
- Material:
- Plastic
- Material Type:
- Nylon
- Weight:
- 1 lb
- Width:
- 11 in