Royal Basket Trucks Poly Bulk Truck in Blue

RF48BLXBFA6UNN

Manufacturer Part #: F48-BLX-BFA-6UNN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Capacity
48 cu ft
Depth
59 in
Height
66-3/4 in
Type
WWCH404822N
Weight
157
Width
28 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday