Royal Basket Trucks Poly Bulk Truck

RF36XBFA6UNN

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Capacity
36 cu ft
Color Finish
Blue
Depth
47 in
Height
54-3/4 in
Length
50-1/2 in
Material
Steel
Type
WWCH374614N
Width
28 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday