Poly Truck with Metal Base in Blue
Poly Truck with Metal Base in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 9.4 cu ft
- Color Finish Name:
- Blue
- Depth:
- 23 in
- Height:
- 28-1/2 in
- Length:
- 38 in
- Material:
- Plastic, Metal
- Material Type:
- Poly
- Weight:
- 34 lb
- Width:
- 26 in